Shop All Hazardous Location Plugs
Molex
MIC 4P M/MFE 3M 18/4 TPE
Mfr # 1200660887
Zoro # G2748852
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Coupling Nut Nickel-plated Brass
- UL E152210
- Cable Length 3.0m (9.84')
- CSA LR6837
- Material - O-Ring Fluoro-elastomer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200660887
- Zoro # G2748852
- UPC # 78678837497
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size AWG | 18 |
Cable Diameter | 7.14mm (.281") |
Details
Material - Coupling Nut | Nickel-plated Brass |
UL | E152210 |
CSA | LR6837 |
Material - O-Ring | Fluoro-elastomer |
Orientation | Straight to Straight |
Color - Cable Jacket | Yellow |
Temperature Range - Operating | -20°C to +105°C |
Material - Plating Mating | Gold |
Material - Cable Jacket | TPE |
Wire/Cable Type | PLTC-ER |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 250V AC/DC |
Material - Connector Body | TPE |
Poles | 4 |
Keyway | Single |
Gender | Female-Male |
Coupling Style | Threaded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Manual Motor Starter, NEMA, 16A, 230VAC/DC (CR101Y)
- SQUARE D Miniature Circuit Breaker, QOU Series 70A, 3 Pole, 120/240V AC (QOU370)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO2251021)
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-A2C-000A)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Hazardous Location Plugs