Shop All Hazardous Location Plugs
Molex
MIC 4P M/MFE 3 22/4 PVC
Mfr # 1200730215
Zoro # G2760621
product price: $64.15
/ea
Sold in multiples of 2 for $128.30
$128.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Dual
- Material - Contact Copper Alloy
- Material - Coupling Nut Black Epoxy Coated Zinc
- Connector End B Micro-Change (1/2" - 20 UNF)
- Connector End A Micro-Change (1/2" - 20 UNF)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200730215
- Zoro # G2760621
- UPC # 78678850163
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Length | 0.91m (3.0') |
Wire Size (AWG) | 22 |
Cable Diameter | 5.08mm (.200") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Throw Safety Switch, 30A, 240V AC, 3 Poles (D321NCP)
- MOORECO Surge Outlet Strip, Includes Clamp Mount (66675)
- LEVITON Switch Standard, Single Pole, 20A (CSB1-20W)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices