Shop All Hazardous Location Plugs
Molex
MIC 4P M/MFE 2M ST/ST DC #22
Mfr # 1200660271
Zoro # G2764079
product price: $46.59
/ea
Sold in multiples of 2 for $93.18
$93.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Mating Gold
- Color - Cable Jacket Yellow
- Keyway Single
- Voltage - Maximum 250V AC/DC
- Gender Female-Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200660271
- Zoro # G2764079
- UPC # 781725530477
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.33mm (.210") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermocouple Plug, K, Yellow, Miniature (36GK83)
- HOPKINS Adapt 7 Blade To 4Flat (47345)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 250V AC, 20A @ 125V AC (2GM721-D-4B-B)
- MEGGER Time Domain Reflectometer, LCD, IP54, 2 Ns (TDR2010)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs