Shop All Hazardous Location Plugs
Molex
MIC 4P M/MFE 2M 18/4 TPE
Mfr # 1200660883
Zoro # G2752081
product price: $99.15
/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Straight to Straight
- Coupling Style Threaded
- Material - O-Ring Fluoro-elastomer
- Color - Cable Jacket Yellow
- Material - Cable Jacket TPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200660883
- Zoro # G2752081
- UPC # 78678837496
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Length | 2.0m (6.56') |
Cable Diameter | 7.14mm (.281") |
Wire Size AWG | 18 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Angled Trough, NEMA Type 1, 10X10X24, Gray, Steel (AT101024)
- TYPE BR Load Centre Mounting Lug, 125A, 120/240V (BR612L125RP)
- CAROL Comm Cable, Shielded, Riser, 16/2, 1000 Ft. (E2042S.30.10)
- ABB Liquid Tight Connector, 1/2in., 90 deg, Blk (4961NM)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- Molex Pin & Sleeve Devices