Shop All Hazardous Location Plugs
Molex
MIC 4P M/MFE 18M 22/4 TPE
Mfr # 1200660698
Zoro # G2752982
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UL E152210
- Cable Length 18.0m (59.05')
- Material - Coupling Nut Nickel-plated Brass
- Wire/Cable Type PLTC-ER
- Cable Diameter 5.30mm (.209")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200660698
- Zoro # G2752982
- UPC # 78678888960
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 18.0m (59.05') |
Cable Diameter | 5.30mm (.209") |
Wire Size AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut To Strut Clamp, 1000 lb Max Load (STS)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 50 ft (25-3-PC-50-GY)
- 3M Electrical Brown Run and Tap 18-14 AWG (Tap), 12-10 AWG (Run) 100pk. (567 BOX)
- REIKU Corrugated Tubing, Nylon 6, 1/4 in., 25 ft (PAREB-07G-25)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Pin & Sleeve Devices