Shop All Hazardous Location Plugs
Molex
MIC 4P M/MFE 0.5M ST/90 TPE
Mfr # 1200660374
Zoro # G2761680
product price: $50.59
/ea
Sold in multiples of 2 for $101.18
$101.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Cable Jacket TPE
- Orientation 90° to Straight
- Current - Maximum per Contact 4.0A
- Material - Connector Body TPU
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200660374
- Zoro # G2761680
- UPC # 78678883345
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Length | 0.50m (1.64') |
Cable Diameter | 5.30mm (.209") |
Wire Size AWG | 22 |
Details
Material - Cable Jacket | TPE |
Orientation | 90° to Straight |
Current - Maximum per Contact | 4.0A |
Material - Connector Body | TPU |
Keyway | Single |
UL | E152210 |
Poles | 4 |
Color - Cable Jacket | Yellow |
Wire/Cable Type | PLTC-ER |
Gender | Female-Male |
Material - O-Ring | Fluoro-elastomer |
Temperature Range - Operating | -20°C to +105°C |
Voltage - Maximum | 250V AC/DC |
CSA | LR6837 |
Material - Plating Mating | Gold |
Material - Coupling Nut | Nickel-plated Brass |
Coupling Style | Threaded |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 3A, 300V AC, Non-Indicating (A3T3)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37D0250B)
- SIEMENS Circuit Breaker, QP Series 30A, 2 Pole, 120/240V AC (ITEQ230)
- SOUTHWIRE Fixture Wire, TFN, 18 AWG, 500 ft, Black, Nylon Jacket, Vinyl Insulation (26977906)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Pin & Sleeve Devices