Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P M/FP ST/ST D-CODED 0.2M
Mfr # 1300480193
Zoro # G2752151
Sold in multiples of 2 for $111.30
$111.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.20m (7.87")
- Keyway D-coded
- Type Double Ended
- IP Rating IP67
- Material - Cable Jacket PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1300480193
- Zoro # G2752151
- UPC # 78678803951
- Country of Origin Mexico
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.20m (7.87") |
Cable Diameter | 5.59mm (.220") |
Wire Size (AWG) | 24 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 3/4 In. (S60700CE00)
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNU18-250DFIK)
- LEVITON Occupancy Sensor Power Pack, Gray (OPP20-RD4)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 11" Inch Long - Natural Nylon - 50 Lbs Tensile Strength - 1000 pc Pack (CT220)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (403000A10M050)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1141L2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- DUKANE CORDSET CABLE (200-600)
- AIMCO Uryu Uk-Acfa1-10 Ui Power 10M Cordset Cable (910-191-0)
- IFM Single-Ended Cordset, 5 m L Cable (EVC707)
- IFM Single-Ended Cordset, 15 m L Cable (EVC082)
- Molex Sensors