Shop All Hazardous Location Plugs
Molex
MIC 4P FR PG9 30CM #22/1 PVC
Mfr # 1200700395
Zoro # G2090003
product price: $33.99
/ea
Sold in multiples of 3 for $101.97
$101.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.30m
- Temperature Range - Operating -20°C to +80°C
- CSA LR6837
- Mounting Thread Size PG9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200700395
- Zoro # G2090003
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Length | 0.30m |
Mounting Thread Size | PG9 |
Wire Size AWG | 22 |
Details
NEMA Rating | NEMA 6 |
Temperature Range - Operating | -20°C to +80°C |
CSA | LR6837 |
Orientation | Straight |
Gender | Female |
Panel Mount | Front |
Current - Maximum per Contact | 4.0A |
Poles | 4 |
Material - Component | Nickel-plated Brass |
Coupling Type | Internal Thread |
Voltage - Maximum | 250V AC/DC |
Keyway | Single |
Wire/Cable Type | Leads, UL 1061 |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Series | 120070 |
Product Name | Micro-Change (M12) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- SIEMENS Load Center, E0, 125A, Main Lug, 1 Phase (E0816ML1125F)
- OK INDUSTRIES Wire Wrapping Bit, 24 AWG (KB24)
- ACME ELECTRIC Control Transformer, 1 kVA, Not Rated, 120/240V AC, 240V AC, 347V AC, 380V AC (TB1000N012F2)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- Molex Hazardous Location Plugs