Shop All Hazardous Location Plugs
Molex
MIC 4P FP DC 10M ST
Mfr # 1200651782
Zoro # G2753910
Sold in multiples of 2 for $131.50
$131.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage - Maximum 250V AC/DC
- Material - Coupling Nut Nickel-plated Brass
- Current - Maximum per Contact 4.0A
- Orientation Straight to Pigtail
- Temperature Range - Operating -20°C to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200651782
- Zoro # G2753910
- UPC # 78678897429
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.30mm (.209") |
Cable Length | 10.0m (32.81') |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES 50 ft. 12/3 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFH3S-WW-B12K)
- MONOPRICE Ethernet Cable, Cat 6, Green, 7 ft. (2303)
- ATC 304GX Solid-State Percentage Timer with Memory (304GX-004-Q-00-XX)
- KILLARK Electrical Box Cover, 1 Gang, Aluminum, Copper Free, Toggle Switch (FSTG)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs