Shop All Hazardous Location Plugs
Molex
MIC 4P FP 7M #22AWG PVC
Mfr # 1200650270
Zoro # G4030668
product price: $59.99
/ea
Sold in multiples of 2 for $119.98
$119.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 4.0A
- Color - Cable Jacket Yellow
- Poles 4
- Gender Female-Pigtail
- CSA LR6837
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200650270
- Zoro # G4030668
- UPC # 78678824736
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Length | 7.0m (22.97') |
Cable Diameter | 5.33mm (.210") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Open Power Relay, 4 Pin, 24VDC, SPST-NO (5YZ78)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 10.31 in D, NEAM 4X; 6P; 12, Hinged (HW-WHJ181608CHQRWW)
- ILSCO Surecrimp Copper Compression Sleeve (CTL-500-EC)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E2-X5MY1-US)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- Molex Hazardous Location Plugs