Shop All Hazardous Location Plugs
Molex
MIC 4P FP 5M #22AWG PVC
Mfr # 1200650265
Zoro # G4029642
product price: $55.19
/ea
Sold in multiples of 2 for $110.38
$110.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - O-Ring Fluoro-elastomer
- Poles 4
- Material - Coupling Nut Nickel-plated Brass
- Cable Diameter 5.33mm (.210")
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200650265
- Zoro # G4029642
- UPC # 781725531627
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.33mm (.210") |
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cord Connector, 3 in., Straight, White (SHC1090)
- ARMSTRONG 10F74 100438-05 Contactor-Spst (10F74)
- EATON BUSSMANN Semiconductor Fuse, KAC Series, 25A, Fast-Acting, 600V AC, Bolt-On (KAC-25)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.64"(OD) x 100ft- Black (WL-SW-HD-064-100-BK)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices