Shop All Sensor Cordsets & Receptacles
Molex
MIC 4P FP 5M #22AWG 90D PUR
Mfr # 1200060025
Zoro # G2086914
Sold in multiples of 2 for $83.98
$83.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 5.0m (16.40')
- Keyway Single
- Material - O-Ring Fluoro-elastomer
- Material - Coupling Nut Nickel-plated Brass
- Temperature Range - Operating -20°C to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200060025
- Zoro # G2086914
- UPC # 800756927565
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.30mm (.209") |
Details
Keyway | Single |
Material - O-Ring | Fluoro-elastomer |
Material - Coupling Nut | Nickel-plated Brass |
Temperature Range - Operating | -20°C to +80°C |
Gender | Female-Pigtail |
Poles | 4 |
Coupling Style | Threaded |
Color - Cable Jacket | Black |
Orientation | 90° to Pigtail |
Current - Maximum per Contact | 4.0A |
Material - Cable Jacket | PUR/PVC |
Material - Plating Mating | Gold |
LED Indicator | No |
Material - Connector Body | PUR |
Voltage - Maximum | 250V AC/DC |
Wire/Cable Type | EU Cable |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Butt Connectors - Electriduct (HS-HP-BC-22-YL-10)
- MERSEN Fuse Holder, 10A Amp Range, Not Class Rated UL Class, 1 Poles, 3/4 in Quick Connect (GPM-G1)
- ACME ELECTRIC Buck Boost Transformer, 250 VA, NEMA 3R, 115°C, 24/48V AC, 240/480V AC (T181064)
- CARLING TECHNOLOGIES Toggle Switch, DPST, 4 Connections, On/Off, 10A @ 250V AC/20A @ 125V AC, Screw Terminal (EK204-73)
- BRAD HARRISON Internal Thread Connector, 4, Female, 13A (1A4000-34)
- HEIDENHAIN Encoder Cordset Cable (309777-15)
- ALLEN BRADLEY Power 40M 600V-Ac Cordset Cable (2090-XXNPMP-16S40)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1141L5)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- IFM Cordset, 3 Pin, Receptacle, Female (EVC141)
- METZ CONNECT Sensor Cable, Jacket Black, 16.4 ft L (142MDA10050)
- Molex Sensor Cordsets & Receptacles