Shop All Hazardous Location Plugs
Molex
MIC 4P FP 5M 22/4 TPE
Mfr # 1200651124
Zoro # G4031079
product price: $63.25
/ea
Sold in multiples of 2 for $126.50
$126.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Cable Jacket Yellow
- UL E152210
- Material - Cable Jacket TPE
- Material - Coupling Nut Nickel-plated Brass
- Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200651124
- Zoro # G4031079
- UPC # 78678853137
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 5.0m (16.40') |
Cable Diameter | 5.30mm (.209") |
Wire Size AWG | 22 |
Details
Color - Cable Jacket | Yellow |
UL | E152210 |
Material - Cable Jacket | TPE |
Material - Coupling Nut | Nickel-plated Brass |
Poles | 4 |
Material - Connector Body | TPU |
Coupling Style | Threaded |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 250V AC/DC |
Material - O-Ring | Fluoro-elastomer |
CSA | LR6837 |
Wire/Cable Type | PLTC-ER |
Material - Plating Mating | Gold |
Orientation | Straight to Pigtail |
Temperature Range - Operating | -25°C to +85°C |
Gender | Female-Pigtail |
Keyway | Single |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-125-50-BK)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 30 Spaces, 400A, 240V, Convertible, Main Lug, 3 Phase (NQ430L4)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31H8)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Hazardous Location Plugs