Shop All Hazardous Location Plugs
Molex
MIC 4P FP 2M 90D #22AWG PVC
Mfr # 1200651551
Zoro # G2745258
product price: $36.89
/ea
Sold in multiples of 2 for $73.78
$73.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 4.0A
- Material - Cable Jacket PVC
- Material - O-Ring Fluoro-elastomer
- Wire Size AWG 22
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200651551
- Zoro # G2745258
- UPC # 781725534055
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Diameter | 5.33mm (.210") |
Cable Length | 2.0m (6.56') |
Details
Current - Maximum per Contact | 4.0A |
Material - Cable Jacket | PVC |
Material - O-Ring | Fluoro-elastomer |
Material - Plating Mating | Gold |
Material - Coupling Nut | Nickel-plated Brass |
UL | E152210 |
Orientation | 90° to Pigtail |
Coupling Style | Threaded |
Gender | Female-Pigtail |
Temperature Range - Operating | -20°C to +105°C |
Material - Connector Body | PUR |
CSA | LR6837 |
Poles | 4 |
Keyway | Single |
Voltage - Maximum | 250V AC/DC |
Wire/Cable Type | E152210 |
Color - Cable Jacket | Yellow |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG8)
- HONEYWELL Industrial Snap Action Switch, Overtravel, Plunger Actuator, SPDT, 15A @ 480V AC Contact Rating (BZ-2RS-A2)
- GE GE 15 ft Extension Cord, 3 Outlet, White, 50554 (51962)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 0.75" x 25ft- Yellow (WL-SW-HD-075-25-YL)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Molex Hazardous Location Plugs