Shop All Hazardous Location Plugs
Molex
MIC 4P FP 2M #22AWG PVC
Mfr # 1200650255
Zoro # G4030178
product price: $33.39
/ea
Sold in multiples of 3 for $100.17
$100.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color - Cable Jacket Yellow
- Orientation Straight to Pigtail
- Wire Size AWG 22
- Current - Maximum per Contact 4.0A
- Cable Length 2.0m (6.56')
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200650255
- Zoro # G4030178
- UPC # 781725530446
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Length | 2.0m (6.56') |
Cable Diameter | 5.33mm (.210") |
Details
Color - Cable Jacket | Yellow |
Orientation | Straight to Pigtail |
Current - Maximum per Contact | 4.0A |
Material - Cable Jacket | PVC |
Voltage - Maximum | 250V AC/DC |
CSA | LR6837 |
Gender | Female-Pigtail |
Keyway | Single |
Material - Connector Body | PVC |
Coupling Style | Threaded |
Poles | 4 |
Material - Coupling Nut | Nickel-plated Brass |
UL | E152210 |
Material - Plating Mating | Gold |
Material - O-Ring | Fluoro-elastomer |
Temperature Range - Operating | -20°C to +105°C |
Wire/Cable Type | UL 2661 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fitting, Coupler, Ld10, Low V, Iw, 2", PK10 (CF10IW-X)
- PARAGON Timer, Defrost, 120V, SPDT Switch (8145-00)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- DISCO Copper Battery Cable Lugs 4 Gauge 5/16" Stud Size PK10 (17672PK)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs