Shop All Hazardous Location Plugs
Molex
MIC 4P FP 20FT. #22/4 AUTOMOTI
Mfr # 1200720364
Zoro # G2757009
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protocol PROFIBUS
- UL E152210
- Coupling Style Threaded
- Keyway Dual
- Material - O-Ring Nitrile Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200720364
- Zoro # G2757009
- UPC # 78678875928
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.08mm (.200") |
Cable Length | 6.10m (20.0') |
Wire Size (AWG) | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pin and Sleeve Receptacle, Red, 480VAC (BRY430R7W)
- POWER FIRST 11.8" L Cable Tie BL PK 100 (36J229)
- RACO Electrical Box Cover, 0 Gang, Round, Brass, Flush Cover (6226)
- WIEGMANN Galvanized Steel Enclosure, 8 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC080806GNK)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- Molex Pin & Sleeve Devices