Shop All Hazardous Location Plugs
Molex
MIC 4P FP 15M #22AWG PVC
Mfr # 1200650285
Zoro # G4035918
product price: $68.39
/ea
Sold in multiples of 2 for $136.78
$136.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coupling Style Threaded
- Orientation Straight to Pigtail
- Current - Maximum per Contact 4.0A
- Cable Length 15.0m (49.21')
- Temperature Range - Operating -20°C to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200650285
- Zoro # G4035918
- UPC # 78678830564
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 15.0m (49.21') |
Wire Size AWG | 22 |
Cable Diameter | 5.33mm (.210") |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Large Yellow Direct Bury Wire Conn, PK10 (31556)
- LEVITON Rubber Plug N-Polr 2Wire (115PR-000)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 4 Plastic, Smooth Finish, White (P4W)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G224)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Molex Pin & Sleeve Devices