Shop All Hazardous Location Plugs
Molex
MIC 4P F/FR 12IN. 1/4NPT #22 P
Mfr # 1200700114
Zoro # G2090834
product price: $33.15
/ea
Sold in multiples of 3 for $99.45
$99.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.305m
- Material - Component Black Annodized Aluminum
- Wire/Cable Type Leads, UL 1061
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200700114
- Zoro # G2090834
- UPC # 781725534857
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/4" - 18 NPT |
Wire Size AWG | 22 |
Details
NEMA Rating | NEMA 6 |
Material - Component | Black Annodized Aluminum |
Wire/Cable Type | Leads, UL 1061 |
UL | E152210 |
Current - Maximum per Contact | 4.0A |
Gender | Female |
Panel Mount | Front |
Poles | 4 |
Coupling Type | Internal Thread |
Temperature Range - Operating | -20°C to +80°C |
Voltage - Maximum | 250V AC/DC |
Keyway | Single |
Orientation | Straight |
CSA | LR6837 |
Series | 120070 |
Product Name | Micro-Change (M12) |
IP Rating | IP67 |
Type | Single Ended (pigtail) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (RWP26GCC6)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 1,250 ft, Black, Nylon Jacket, PVC Insulation (58022105)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-1)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- Molex Hazardous Location Plugs