Shop All Hazardous Location Plugs
Molex
MIC 4P F-ATTCH STR PG7 SCREW
Mfr # 1200710035
Zoro # G2081034
product price: $31.29
/ea
Sold in multiples of 3 for $93.87
$93.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 4.0A
- Cable Diameter 2.50-6.50mm (.098-.256")
- Poles 4
- Material - Connector Body Polyamide
- Keyway Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200710035
- Zoro # G2081034
- UPC # 78678875760
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 2.50-6.50mm (.098-.256") |
Wire Size (AWG) | 18 |
Details
Current - Maximum per Contact | 4.0A |
Poles | 4 |
Material - Connector Body | Polyamide |
Keyway | Single |
Orientation | Straight |
CSA | LR6837 |
Temperature Range - Operating | -25°C to +90°C |
Coupling Type | Internal Thread |
Voltage - Maximum | 250V AC / 300V DC |
Gender | Female |
Material - Plating Mating | Silver |
Material - Coupling Nut | Brass |
Type | Field Attachable Connector |
Material - Contact | Copper Alloy |
Approvals | cCSAus certified |
Product Name | Micro-Change (M12) |
Series | 120071 |
IP Rating | IP67 |
Diagnostics / LEDs | No |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN CONCEPT Panels, 40.20x40.20, White, Steel (CP4242)
- POWER FIRST Plug-In GFCI with Cord, 9", Ylw, 15A, 120VAC (2XYR3)
- SIMPSON STRONG-TIE G185 2x1 Angle ZMax (A21Z)
- CAROL Comm Cable, Riser, 18/2, 500 Ft. (E1502S.18.03)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs