Shop All Hazardous Location Plugs
Molex
MIC 4P F-ATTCH 90D PG7 SCREW
Mfr # 1200710037
Zoro # G2078751
product price: $42.99
/ea
Sold in multiples of 2 for $85.98
$85.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female
- Material - Connector Body Polyamide
- Orientation 90° Angle
- Cable Diameter 3.30-6.60mm (.130-.260")
- Material - Plating Mating Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200710037
- Zoro # G2078751
- UPC # 78678875765
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 3.30-6.60mm (.130-.260") |
Wire Size (AWG) | 18 |
Details
Gender | Female |
Material - Connector Body | Polyamide |
Orientation | 90° Angle |
Material - Plating Mating | Silver |
Current - Maximum per Contact | 4.0A |
CSA | LR6837 |
Material - Coupling Nut | Brass |
Coupling Type | Internal Thread |
Voltage - Maximum | 250V AC / 300V DC |
Keyway | Single |
Poles | 4 |
Temperature Range - Operating | -25°C to +90°C |
Series | 120071 |
Product Name | Micro-Change (M12) |
Diagnostics / LEDs | No |
Material - Contact | Copper Alloy |
Approvals | cCSAus certified |
Type | Field Attachable Connector |
IP Rating | IP67 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB TA25DU19, OVERLOAD RELAY 13-19A (TA25DU19)
- LUTRON Dual Technology Occ Snsr, Wall, Ivory (MS-A102-IV)
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 100 (TY533MX)
- ZORO SELECT Corrugated Tubing, Nylon, 1-1/4 in., 50 ft (16Y266)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- Molex Pin & Sleeve Devices