Shop All Hazardous Location Plugs
Molex
MIC 3P M/MFE 10M 22/3
Mfr # 1200688219
Zoro # G7766303
Sold in multiples of 3 for $82.77
$82.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Right Trunk Connector Micro-Change (M12)
- Drop Gender Male
- Temperature Range - Operating -25°C to +90°C
- Left Trunk Connector Micro-Change (M12)
- Current - Maximum per Contact 4.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200688219
- Zoro # G7766303
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
Right Trunk Connector | Micro-Change (M12) |
Drop Gender | Male |
Temperature Range - Operating | -25°C to +90°C |
Left Trunk Connector | Micro-Change (M12) |
Current - Maximum per Contact | 4.0A |
Right Trunk Gender | Female |
Keyway | A-coded |
Material - Coupling Nut | Nickel-plated Brass |
Voltage - Maximum | 250V AC/DC |
Left Trunk Gender | Female |
Poles | 4 |
Material - Connector Body | TPU |
Drop Connector | Micro-Change (M12) |
LED Indicator | No |
IP Rating | IP67 |
Type | Drop Wye |
Series | 120068 |
Product Name | Brad Safety,Micro-Change (M12) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Coupler, BNC/Male, RG58 Coax, PK10 (DC-MC88-1)
- LEVITON Decora Plus 1-Gang Poly Carbonate Screwless Decorator Wall Plate, White (C42-80301-00W)
- 3M Displacement Connector, 18-14 AWG, PK100 (560B BOX)
- BERGEN INDUSTRIES A/C Whip 3/4" x 6FT.8/2 Non-Metallic Li (BACWNM863)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices