Shop All Hazardous Location Plugs
Molex
MIC 3P FP 6FT. 22 AUTOMOTIVE
Mfr # 1200720171
Zoro # G2753953
product price: $41.89
/ea
Sold in multiples of 2 for $83.78
$83.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Poles 3
- CSA LR6837
- Color - Cable Jacket Yellow
- Material - Coupling Nut Black Epoxy Coated Zinc
- Material - Contact Copper Alloy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200720171
- Zoro # G2753953
- UPC # 781725531221
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 5.72mm (.225") |
Wire Size (AWG) | 22 |
Cable Length | 1.83m (6.0') |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, White, 3 ft. (9821)
- HAMMOND Type 1 Gutter Trough w/KO, 4X4X12, Steel/Gray (CGT1244)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 10 in D, NEMA 3R, Screw On (RSC121210)
- BELKIN CAT6 UTP Computer Patch Cable, RJ45 Connectors, 7 ft, Blue (A3L980B07BLU-S)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Pin & Sleeve Devices