Shop All Hazardous Location Plugs
Molex
MIC 3P FP 5M #22AWG PVC DC
Mfr # 1200650139
Zoro # G4034649
Sold in multiples of 3 for $120.57
$120.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color - Cable Jacket Yellow
- UL E152210
- Current - Maximum per Contact 4.0A
- Orientation Straight to Pigtail
- Temperature Range - Operating -20°C to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200650139
- Zoro # G4034649
- UPC # 78678875953
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Diameter | 4.57mm (.180") |
Cable Length | 5.0m (16.40') |
Wire Size AWG | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Siemens 3TF, 3TF48 Contact Kit - Replaces 3TY7480-OA, 3-Pole (9733CV)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/White, PK50 (PLT1M-L1-10)
- ABB Electrical Box, 22 cu in, Outlet Box, 1 Gang, PVC (BH122A-UPC)
- NVENT HOFFMAN Non-Glass Filed Polyester Enclosure, 10.12 in H, 8 in W, 4.38 in D, NEMA 4; 4X; 12; 13 (A1084PHC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Molex Hazardous Location Plugs