Shop All Hazardous Location Plugs
Molex
MIC 3P FP 4M 90D NPN #22 BRD
Mfr # 1200768034
Zoro # G7770269
product price: $13.69
/ea
Sold in multiples of 8 for $109.52
$109.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Connector Body TPU
- Keyway A-coded
- Temperature Range - Operating -25°C to +90°C
- Poles 4
- Coupling Type External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200768034
- Zoro # G7770269
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
Material - Connector Body | TPU |
Keyway | A-coded |
Temperature Range - Operating | -25°C to +90°C |
Poles | 4 |
Coupling Type | External Thread |
Current - Maximum per Contact | 4.0A |
Gender | Male |
Material - Coupling Nut | Nickel-plated Brass |
Orientation | Straight |
Voltage - Maximum | 250V AC/DC |
Material - Plating Mating | Gold |
IP Rating | IP67 |
Type | Shorting Plug |
Diagnostics / LEDs | No |
Product Name | Brad Safety,Micro-Change (M12) |
Material - Contact | Copper Alloy |
Series | 120076 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Non-Locking Handle, NOVAL Accessory, Steel (CWHNL)
- AUDIOVOX Wht Coax Wall Plate (VH61R)
- RACO Reducing Washer, 1-1/2" to 1" Conduit Sz (1373)
- TRIPP LITE Cat5e Cable, Snagless, Molded, Black, 10ft (N001-010-BK)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices