Shop All Hazardous Location Plugs
Molex
MIC 3P FP 30 #22/3 AUTO
Mfr # 1200720189
Zoro # G2757340
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connector End B Pigtail
- Keyway Dual
- Material - Cable Jacket PVC
- Connector End A Micro-Change (1/2" - 20 UNF)
- Material - Connector Body PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 1200720189
- Zoro # G2757340
- UPC # 78678828562
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Cable Length | 9.14m (30.0') |
Cable Diameter | 5.72mm (.225") |
Wire Size (AWG) | 22 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42CF15AF)
- NVENT HOFFMAN Solid Doors, fits 2200x600mm, Lt Gray, Steel (PDS226)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Valise, Male Plug, 15A 125V, 2-Pole 3-Wire Grounding, L5-15P, Screw Terminal, Yellow (HBL4723VY)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRE3)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Hazardous Location Plugs