Shop All Hazardous Location Plugs
Molex
MIC 3P F/FR 12IN. 1/4NPT #22 P
Mfr # 1200740058
Zoro # G2081831
product price: $26.69
/ea
Sold in multiples of 3 for $80.07
$80.07
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.305m
- Product Name Micro-Change (1/2" - 20 UNF)
- Mounting Thread Size 1/4" - 18 NPT
- Temperature Range - Operating -20° to +80°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200740058
- Zoro # G2081831
- UPC # 786788226701
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 0.305m |
Mounting Thread Size | 1/4" - 18 NPT |
Wire Size (AWG) | 22 |
Details
NEMA Rating | NEMA 6 |
Product Name | Micro-Change (1/2" - 20 UNF) |
Temperature Range - Operating | -20° to +80°C |
IP Rating | IP67 |
Keyway | Dual |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 250V AC/DC |
Coupling Type | Internal Thread |
Gender | Female |
Series | 120074 |
Orientation | Straight |
Material - Component | Clear Annodized Aluminum |
Poles | 3 |
UL | E152210 |
Wire/Cable Type | UL 1061 |
CSA | LR6837 |
Panel Mount | Front |
Type | Single Ended (pigtail) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 4.25 W x 5 D (G4X5LG6-A)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Blue (AT1620-BU)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161608CSSST)
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs