Shop All Hazardous Location Plugs
Molex
MIC 2P MR 12IN. 1/4NPT #22 PVC
Mfr # 1200740030
Zoro # G2081542
product price: $22.99
/ea
Sold in multiples of 4 for $91.96
$91.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating NEMA 6
- Length 0.305m
- Panel Mount Front
- CSA LR6837
- Orientation Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200740030
- Zoro # G2081542
- UPC # 78678822664
- Country of Origin Mexico
- Category Hazardous Location Plugs
Dimensions
Length | 0.305m |
Wire Size (AWG) | 22 |
Mounting Thread Size | 1/4" - 18 NPT |
Details
NEMA Rating | NEMA 6 |
Panel Mount | Front |
CSA | LR6837 |
Orientation | Straight |
Temperature Range - Operating | -20° to +80°C |
Coupling Type | External Thread |
Gender | Male |
IP Rating | IP67 |
Material - Component | Gray Annodized Aluminum |
Voltage - Maximum | 250V AC/DC |
Poles | 2 |
UL | E152210 |
Wire/Cable Type | Leads, UL 1061 |
Product Name | Micro-Change (1/2" - 20 UNF) |
Current - Maximum per Contact | 4.0A |
Type | Single Ended (pigtail) |
Series | 120074 |
Keyway | Dual |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30A Watertight Locking Connector 2P 3W 125VAC L5-30R (HBL29W47)
- DAYTON Thermocouple Jack, J, Black, 2 Pins (36GK87)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) No, PK200 (97 99 390)
- SQUARE D Circuit breaker accessory, PowerPacT B/H/J, handle assembly, rotary, 3 inch, 125A to 250A, NEMA 3/4/4X, chrome plated (9421LC43)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- Molex Hazardous Location Plugs