Shop All Hazardous Location Plugs
Molex
MIC 12P FEM CORD PUR 2M
Mfr # 1200655040
Zoro # G2755679
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Cable Jacket PUR/PVC
- Wire Size AWG 26
- Color - Cable Jacket Black
- Wire/Cable Type UL 20549
- Poles 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1200655040
- Zoro # G2755679
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 26 |
Cable Length | 2.0m (6.56') |
Cable Diameter | 6.00mm (.236") |
Details
Material - Cable Jacket | PUR/PVC |
Color - Cable Jacket | Black |
Wire/Cable Type | UL 20549 |
Poles | 12 |
Orientation | Straight to Pigtail |
Keyway | Single |
Coupling Style | Threaded |
Material - Plating Mating | Gold |
Material - Connector Body | PUR |
CSA | LR6837 |
Material - O-Ring | Fluoro-elastomer |
Voltage - Maximum | 30V AC/DC |
Temperature Range - Operating | -25°C to +80°C |
Gender | Female-Pigtail |
Material - Coupling Nut | Nickel-plated Brass |
Current - Maximum per Contact | 1.5A |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Neoswitch Dt Low Voltage White (ONW-D-1001-SP-W)
- KH INDUSTRIES Pendant Station, 8, Push Button, NO, NC (CPH08-A3C-000A)
- SQUARE D Mounting Channel, 12 in L, Standard (9080GH112)
- JR PRODUCTS MODULAR SPST ON/OFF DOUBLE SWITCH, WHITE (13585)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Molex Hazardous Location Plugs