Shop All Headers & Wire Housings
Molex
Mgridcrimp Recpt Hsg Sr Pbt Blk 2Ckt
Mfr # 1511000002
Zoro # G505910146
product price: $0.36
/ea
Sold in multiples of 300 for $108.00
$108.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Series 151100
- Application Signal, Wire-to-Board, Wire-to-Wire
- Standards CSA Certified; UL E29179
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1511000002
- Zoro # G505910146
- Country of Origin Singapore
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Series | 151100 |
Application | Signal, Wire-to-Board, Wire-to-Wire |
Standards | CSA Certified; UL E29179 |
Max. Temp. | 70°C |
Hole Center to Center | 2 mm |
Material | PBT |
Connector Type | Receptacle |
Flammability Rating | UL 94V-0 |
Number of Contacts | 2 |
Material - Resin | PBT |
Lock to Mating Part | Yes |
UL | E29179 |
Circuits (maximum) | 2 |
Glow-Wire Capable | No |
Flammability | 94V-0 |
Product Name | Milli-Grid |
CSA | LR19980 |
Temperature Range - Operating | -40° to +70°C |
Polarized to Mating Part | Yes |
Pitch - Mating Interface | 2.00mm |
Keying to Mating Part | None |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 14 Gang, Steel (A12P12G)
- INTERMATIC Digital 3-Circuit Time Control-Mech Only (P1353ME)
- ANCOR 120 Piece Premium Connector Kit (220003)
- TECHFLEX Braided Sleeving, 0.750 In., 50 ft., Black (FRN0.75TB50)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- Molex Headers & Wire Housings