Shop All Headers & Wire Housings
Molex
Mgrid Wtb Crimp Recpt Hsg Lcp Blk 20Ckt
Mfr # 1511920020
Zoro # G305910223
product price: $0.42
/ea
Sold in multiples of 250 for $105.00
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 2
- Series 151192
- Application Signal, Wire-to-Board
- Features Glow-Wire Capable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1511920020
- Zoro # G305910223
- Country of Origin Malaysia
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 2 |
Series | 151192 |
Application | Signal, Wire-to-Board |
Features | Glow-Wire Capable |
Hole Center to Center | 2 mm |
Connector Type | Receptacle |
Material | Polyester |
Max. Temp. | 105°C |
Standards | CSA Certified; UL E29179 |
Number of Contacts | 20 |
Flammability Rating | UL 94V-0 |
Temperature Range - Operating | -55° to +105°C |
Product Name | Milli-Grid |
Material - Resin | Polyester |
Flammability | 94V-0 |
Polarized to Mating Part | Yes |
Glow-Wire Capable | Yes |
Pitch - Mating Interface | 2.00mm |
Lock to Mating Part | Yes |
CSA | LR19980 |
UL | E29179 |
Keying to Mating Part | None |
Circuits (maximum) | 20 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Watertight Locking Plug (28W49)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.26 W x 3 D (G1X3LG6)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSS)
- TY-RAP 12" L Extra Heavy Duty Cable Tie BK PK 10 (TYS12-280C-10)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- Molex Headers & Wire Housings