Shop All Hazardous Location Plugs
Molex
MGrid VRec SMT W/OCapPgs .38AuLF 6Ckt
Mfr # 79109-1002
Zoro # G4036642
product price: $1.99
/ea
Sold in multiples of 85 for $169.15
$169.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Durability (mating cycles max) 50
- Circuits (Loaded) 6
- Flammability 94V-0
- Material - Plating Termination Tin
- Material - Metal Phosphor Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 79109-1002
- Zoro # G4036642
- Country of Origin Singapore
- Category Hazardous Location Plugs
Details
Durability (mating cycles max) | 50 |
Circuits (Loaded) | 6 |
Flammability | 94V-0 |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Temperature Range - Operating | -55° to +105°C |
Duration at Max. Process Temperature (seconds) | 10 |
Termination Interface: Style | Surface Mount |
Color - Resin | Black |
UL | E29179 |
Number of Rows | 2 |
Material - Plating Mating | Gold |
CSA | LR19980 |
Voltage - Maximum | 125V |
Material - Resin | High Temperature Thermoplastic |
Pitch - Mating Interface | 2.00mm |
Plating min - Termination | 1.905µm |
Process Temperature max. C | 260 |
Orientation | Vertical |
Current - Maximum per Contact | 1.0A |
Circuits (maximum) | 6 |
Max. Cycles at Max. Process Temperature | 1 |
Plating min - Mating | 0.381µm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAC PowerPact Cold Weather Kit (6808)
- GE 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (CR305E002)
- EATON BUSSMANN UL Class Fuse, L Class, KLU Series, Time-Delay, 1000A, 600V AC, Non-Indicating (KLU-1000)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, D Curve (FAZ-D5/3-NA)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- Molex Pin & Sleeve Devices