Shop All Hazardous Location Plugs
Molex
MGrid VRec DR W/OPgs .38AuLF 8Ckt
Mfr # 79107-7003
Zoro # G4051920
product price: $1.99
/ea
Sold in multiples of 128 for $254.72
$254.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duration at Max. Process Temperature (seconds) 10
- Circuits (maximum) 8
- Material - Plating Termination Tin
- Material - Metal Phosphor Bronze
- Max. Cycles at Max. Process Temperature 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 79107-7003
- Zoro # G4051920
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.00mm |
Details
Duration at Max. Process Temperature (seconds) | 10 |
Circuits (maximum) | 8 |
Material - Plating Termination | Tin |
Material - Metal | Phosphor Bronze |
Max. Cycles at Max. Process Temperature | 1 |
PCB Thickness - Recommended | 1.60mm |
Orientation | Vertical |
Voltage - Maximum | 125V |
Durability (mating cycles max) | 50 |
Termination Interface: Style | Through Hole |
Plating min - Mating | 0.381µm |
Material - Resin | High Temperature Thermoplastic |
Current - Maximum per Contact | 1.0A |
Color - Resin | Black |
Material - Plating Mating | Gold |
Number of Rows | 2 |
Plating min - Termination | 1.905µm |
Pitch - Mating Interface | 2.00mm |
Circuits (Loaded) | 8 |
Temperature Range - Operating | -55° to +105°C |
Pitch - Termination Interface | 2.00mm |
Process Temperature max. C | 260 |
Surface Mount Compatible (SMC) | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO High temp Lead Wire, 18 Ga, Red (LDWR-1053)
- LEVITON Straight Blade Plug (115PR)
- NVENT HOFFMAN Mild Steel Pushbutton Enclosure, 11 in H, 6 in D (E9PBY25)
- POWER FIRST Cable Protector, Hinged, 3 Channels, 3 ft. (GG3X225GRYYPOW2)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices