Shop All Hazardous Location Plugs
Molex
MGrid VRec DR W/OPgs .38AuLF 4Ckt
Mfr # 79107-7001
Zoro # G4050170
Sold in multiples of 124 for $172.36
$172.36
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- PCB Thickness - Recommended 1.60mm
- PC Tail Length 3.00mm
- Voltage - Maximum 125V
- Durability (mating cycles max) 50
- Temperature Range - Operating -55° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 79107-7001
- Zoro # G4050170
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 3.00mm |
Details
PCB Thickness - Recommended | 1.60mm |
Voltage - Maximum | 125V |
Durability (mating cycles max) | 50 |
Temperature Range - Operating | -55° to +105°C |
Process Temperature max. C | 260 |
Pitch - Mating Interface | 2.00mm |
Plating min - Mating | 0.381µm |
Pitch - Termination Interface | 2.00mm |
Orientation | Vertical |
Duration at Max. Process Temperature (seconds) | 10 |
Current - Maximum per Contact | 1.0A |
Surface Mount Compatible (SMC) | Yes |
Termination Interface: Style | Through Hole |
Material - Metal | Phosphor Bronze |
Material - Plating Termination | Tin |
Circuits (maximum) | 4 |
Color - Resin | Black |
Material - Resin | High Temperature Thermoplastic |
Circuits (Loaded) | 4 |
Max. Cycles at Max. Process Temperature | 1 |
Material - Plating Mating | Gold |
Plating min - Termination | 1.905µm |
Number of Rows | 2 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Raceway, Series TG70, 8 ft., Off White (TG70IW8)
- OMRON Push Buttn Cntrol Station, 1NC, Mshrm Head (A22EM02B)
- ELECTRIDUCT Hook Self Closing Braided Wrap Sleeving- 1/2" x 10ft- Black (BS-J-SCW-050-10-BK)
- SUPERIOR ELECTRIC RV Adapters 50 Amp Male NEMA 14-50P to 30 Amp Female NEMA TT-30R, 12 Inch 10AWG/3 Cord (RVA1504)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Molex Pin & Sleeve Devices