Shop All Hazardous Location Plugs
Molex
MGrid VRec /Cap O/Pg T&R .38AuLF 8Ckt
Mfr # 79109-8403
Zoro # G7770564
product price: $3.15
/ea
Sold in multiples of 500 for $1,575.00
$1,575.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flammability 94V-0
- Circuits (maximum) 8
- Plating min - Termination 1.905µm
- CSA LR19980
- Circuits (Loaded) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 79109-8403
- Zoro # G7770564
- Country of Origin Unknown
- Category Hazardous Location Plugs
Details
Flammability | 94V-0 |
Circuits (maximum) | 8 |
Plating min - Termination | 1.905µm |
CSA | LR19980 |
Circuits (Loaded) | 8 |
Material - Resin | High Temperature Thermoplastic |
Max. Cycles at Max. Process Temperature | 1 |
Process Temperature max. C | 260 |
UL | E29179 |
Pitch - Mating Interface | 2.00mm |
Plating min - Mating | 0.381µm |
Duration at Max. Process Temperature (seconds) | 10 |
Material - Plating Termination | Tin |
Temperature Range - Operating | -55° to +105°C |
Termination Interface: Style | Surface Mount |
Material - Plating Mating | Gold |
Orientation | Vertical |
Color - Resin | Black |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 1.0A |
Voltage - Maximum | 125V |
Number of Rows | 2 |
Durability (mating cycles max) | 50 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Handle Padlock Attachment, 15A to 70A, 2 Poles (HOM2PALA)
- IDEAL Switch, Tgl, Spst, O-F, Spade (774008)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action (31UE3EXX)
- HUBBELL WIRING DEVICE-KELLEMS Power Distribution Box, 50 AC, 120V (SBSB1A)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- Molex Pin & Sleeve Devices