Shop All Hazardous Location Plugs
Molex
MGrid VRec /Cap O/pg T&R .38AuLF 4Ckt
Mfr # 79109-8401
Zoro # G2757943
product price: $1.29
/ea
Sold in multiples of 500 for $645.00
$645.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Cycles at Max. Process Temperature 1
- Circuits (Loaded) 4
- Material - Metal Phosphor Bronze
- Voltage - Maximum 125V
- Color - Resin Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 79109-8401
- Zoro # G2757943
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Details
Max. Cycles at Max. Process Temperature | 1 |
Circuits (Loaded) | 4 |
Material - Metal | Phosphor Bronze |
Voltage - Maximum | 125V |
Color - Resin | Black |
Pitch - Mating Interface | 2.00mm |
Material - Resin | High Temperature Thermoplastic |
Plating min - Mating | 0.381µm |
CSA | LR19980 |
Process Temperature max. C | 260 |
UL | E29179 |
Duration at Max. Process Temperature (seconds) | 10 |
Termination Interface: Style | Surface Mount |
Number of Rows | 2 |
Flammability | 94V-0 |
Current - Maximum per Contact | 1.0A |
Circuits (maximum) | 4 |
Durability (mating cycles max) | 50 |
Temperature Range - Operating | -55° to +105°C |
Plating min - Termination | 1.905µm |
Orientation | Vertical |
Material - Plating Mating | Gold |
Material - Plating Termination | Tin |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB UL 924 Emergency Bypass/Shunt Relay, 24 Vac/dc 120 Vac Voltage Input, (ESR2401D)
- BRYANT Toggle Switch, Double Pole- Double Throw Center Off, 20A120/277V AC, Back and Side Wired (4925I)
- OMRON SNAP ACTION SWITCH, Hinge Roller, Lever, Short Actuator, SPDT, 15 A @ 250 V AC Contact Rating (Z-15GW22-B)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices