Shop All Hazardous Location Plugs
Molex
MGrid VHdr .38AuLF 8Ckt
Mfr # 87758-0816
Zoro # G2084254
product price: $1.15
/ea
Sold in multiples of 150 for $172.50
$172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Plating Termination Tin
- Pitch - Mating Interface 2.00mm
- Max. Cycles at Max. Process Temperature 1
- Pitch - Termination Interface 2.00mm
- PCB Thickness - Recommended 1.60mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87758-0816
- Zoro # G2084254
- Country of Origin Indonesia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.60mm |
Mated Height | 4.00mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA3 9001KA1)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 90 to 2900 psi, Standard Action (9012GFW2)
- GARDNER BENDER Grommet, 3/8", Inside Diameter, PK5 (GHG-1538)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- Molex Pin & Sleeve Devices