Shop All Hazardous Location Plugs
Molex
MGrid Rec SMT VLPR2 /OPg .76AuLF 6Ckt
Mfr # 87340-0613
Zoro # G2765564
product price: $0.52
/ea
Sold in multiples of 267 for $138.84
$138.84
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Termination Interface: Style Surface Mount
- Lock to Mating Part Yes
- Flammability 94V-0
- Durability (mating cycles max) 25
- Plating min - Termination 1.905µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87340-0613
- Zoro # G2765564
- Country of Origin Indonesia
- Category Hazardous Location Plugs
Details
Termination Interface: Style | Surface Mount |
Lock to Mating Part | Yes |
Flammability | 94V-0 |
Durability (mating cycles max) | 25 |
Plating min - Termination | 1.905µm |
Voltage - Maximum | 125V |
UL | E29179 |
Current - Maximum per Contact | 1.0A |
Circuits (maximum) | 6 |
Pitch - Mating Interface | 2.00mm |
Material - Plating Mating | Gold |
Max. Cycles at Max. Process Temperature | 1 |
Material - Plating Termination | Tin |
Material - Resin | High Temperature Thermoplastic |
Duration at Max. Process Temperature (seconds) | 14 |
Process Temperature max. C | 265 |
Color - Resin | Black |
Plating min - Mating | 0.762µm |
Temperature Range - Operating | -55° to +105°C |
Material - Metal | Phosphor Bronze |
Circuits (Loaded) | 6 |
CSA | LR19980 |
Orientation | Vertical |
Number of Rows | 2 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Valox, 1/2" NPT, .312-.375 (RSPV-106)
- ERICSON WT LckPlg, ;20 A;Yellow, Elastmr, 4Blds (2320-PW6P-AM)
- DAYTON Time Delay Relay, 120VAC/DC, 10A, DPDT, Operating Functions: 7 (1EGD1)
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 5A, 125V AC, 10kA at 125V AC (BP/GMA-5A)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL WIRING DEVICE-KELLEMS PLUG, WATERTIGHT 5-15P, 15A 125V, CLEAR, WIRING CONDITION (HBL14W47AWC)
- Molex Pin & Sleeve Devices