Shop All Hazardous Location Plugs
Molex
MGrid Rec SMT VLPR2 /Cap T&R.38AuLF 8Ckt
Mfr # 87340-0896
Zoro # G2766063
product price: $0.78
/ea
Sold in multiples of 4000 for $3,120.00
$3,120.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Termination 1.905µm
- Orientation Vertical
- Material - Plating Mating Gold
- Number of Rows 2
- Pitch - Mating Interface 2.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87340-0896
- Zoro # G2766063
- Country of Origin Singapore
- Category Hazardous Location Plugs
Details
Plating min - Termination | 1.905µm |
Orientation | Vertical |
Material - Plating Mating | Gold |
Number of Rows | 2 |
Pitch - Mating Interface | 2.00mm |
PCB Locator | Yes |
Material - Plating Termination | Tin |
Plating min - Mating | 0.381µm |
Lock to Mating Part | Yes |
Circuits (maximum) | 8 |
Color - Resin | Black |
Circuits (Loaded) | 8 |
Durability (mating cycles max) | 25 |
Termination Interface: Style | Surface Mount |
Voltage - Maximum | 125V |
Material - Resin | High Temperature Thermoplastic |
Flammability | 94V-0 |
CSA | LR19980 |
Material - Metal | Phosphor Bronze |
Current - Maximum per Contact | 1.0A |
UL | E29179 |
Temperature Range - Operating | -55° to +105°C |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KH INDUSTRIES Pendant Station, 6, Push Button, NO, NC (CPH06-B2D-000A)
- L.H. DOTTIE L.H. Dottie 3/4'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4575)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (23848512)
- HUBBELL 30A Watertight Locking Plug 3P 3W 125/250VAC (HBL28W08)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices