Shop All Headers & Wire Housings
Molex
Mgrid Pcbhdr Sr Vt Smt/Opg 2.5Snlf 8Ckt
Mfr # 1510621008
Zoro # G605909965
product price: $1.59
/ea
Sold in multiples of 55 for $87.45
$87.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Rows 1
- Max. Voltage 125V AC
- Features Surface Mount Compatible
- Hole Center to Center 2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 1510621008
- Zoro # G605909965
- Country of Origin Singapore
- Category Headers & Wire Housings
Details
Color | Black |
Number of Rows | 1 |
Max. Voltage | 125V AC |
Features | Surface Mount Compatible |
Hole Center to Center | 2 mm |
Max. Temp. | 260°C |
Terminal Type | Surface Mount |
Standards | CSA Certified; UL E29179 |
Material | Liquid Crystal Polymer |
Contact Plating Thickness | 2.5 µm |
Number of Contacts | 8 |
Current Rating | 2.5 A |
Contact Finish | Tin Plated |
Flammability Rating | UL 94V-0 |
Terminal Finish | Tin Plated |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Switch, Stop Light, Vented (82-2159)
- EATON Non-Illuminated Push Button, 30mm, Black (10250T111-2)
- GARDNER BENDER Gardner Bender 46-424UVB Heavy-Duty Cable Tie, UVB, 24" (175 Lb) - 50 pk. (46-424UVB)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- SERVERUSA Clear Recpt Safety Cap Or Plug (SE426015)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - DB-15, Plastic (DSH-5115)
- ANDERSON POWER PRODUCTS SIGNAL HOUS BLUE (28840P2)
- CORNING CORNING CCH-CP12-15T CLOSET CONNECTOR HOUSING 12F OM1 CONNECTOR (CCH-CP12-15T)
- ANDERSON POWER PRODUCTS SIGNAL HOUS GRAY (28840P3)
- Molex Headers & Wire Housings