Shop All Pin & Sleeve Receptacles
Molex
MGrid Hdr Shrd Vt/Slot/Pg .76AuLF 20Ckt
Mfr # 87831-2035
Zoro # G4036828
original price:
$2.29
19% off
new price: $1.85
/ea
Sold in multiples of 46 for $85.10
$85.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 2 A
- Voltage 125V
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87831-2035
- Zoro # G4036828
- Country of Origin Malaysia
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 2 A |
Voltage | 125V |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Lock to Mating Part |
Operating Temp. Range | -55° to +105°C |
Terminal Connection | Through Hole |
Mounting Type | Surface Mount Compatible (SMC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Black, 0.5 ft. (7498)
- EATON Blank Legend Plate, Black/White or Silver (HT8SP76)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 13.81 in H, 12 in W, 5.99 in D, NEMA 4; 4X; 12; 13, Hinged (HJ1412HWPL2LG)
- GAMPAK CABLE CONECTR SLV 1"" (49663)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-68163 INLET (63-68163)
- MELTRIC 33-34073 RECEPTACLE (33-34073)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 37-68072 INLET (37-68072)
- MELTRIC 33-94167 RECEPTACLE (33-94167)
- Molex Pin & Sleeve Devices