Shop All Pin & Sleeve Receptacles
Molex
MGrid Hdr Shrd Vt/Slot/Pg .76AuLF 14Ckt
Mfr # 87831-1435
Zoro # G4038243
product price: $2.65
/ea
Sold in multiples of 50 for $132.50
$132.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 2 A
- Voltage 125V
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87831-1435
- Zoro # G4038243
- Country of Origin Singapore
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 2 A |
Voltage | 125V |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Features | Lock to Mating Part |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Through Hole |
Operating Temp. Range | -55° to +105°C |
Mounting Type | Surface Mount Compatible (SMC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT EZ Rubber Cable Protectors (CP-RPS-EZ-3X-200-LT)
- SIEMENS Suppressor For Contactor, 48-127 VAC (3RT29161JK00)
- TECHFLEX Fiberglass Sleeve, Uncoated, 1.5" Natural (FHH1.50NT)
- LUTRON Wireless Control, Nightlight, 3Bttns, White (PJN-3BRL-GWH-L01)
- MELTRIC 33-18043 INLET (33-18043)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 31-18173-K07 INLET (31-18173-K07)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Molex Pin & Sleeve Receptacles