Shop All Pin & Sleeve Receptacles
Molex
MGrid Hdr Shrd Vt/Pg/Stdf .76AuLF 24Ckt
Mfr # 87831-2429
Zoro # G4034673
original price:
$2.49
12% off
new price: $2.19
/ea
Sold in multiples of 40 for $87.60
$87.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 2 A
- Voltage 125V
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87831-2429
- Zoro # G4034673
- Country of Origin Singapore
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 2 A |
Voltage | 125V |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Lock to Mating Part |
Operating Temp. Range | -55° to +105°C |
Terminal Connection | Through Hole |
Mounting Type | Surface Mount Compatible (SMC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R12W)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 30A, 32V AC, 1kA at 32V AC, 5 PK (GGC30)
- TY-RAP 7.31" L Cable Tie BK PK 100 (TY25MX-A)
- NVENT HOFFMAN Touch-Safe Heaters, 3.90x1.50x3.00, Black, Polycarbonate (DAH201TS)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (A460R9)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 39-38961 INLET (39-38961)
- MELTRIC 33-68163-A155 INLET WITH NO LOCKOUT HOLE (33-68163-A155)
- MELTRIC 63-38073 INLET (63-38073)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- Molex Pin & Sleeve Receptacles