Shop All Pin & Sleeve Receptacles
Molex
MGrid Hdr Shrd Vt W/Stdf .38AuLF 12Ckt
Mfr # 87831-1220
Zoro # G2750060
product price: $2.19
/ea
Sold in multiples of 60 for $131.40
$131.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 2 A
- Voltage 125V
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87831-1220
- Zoro # G2750060
- Country of Origin Indonesia
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 2 A |
Voltage | 125V |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Lock to Mating Part |
Terminal Connection | Through Hole |
Operating Temp. Range | -55° to +105°C |
Mounting Type | Surface Mount Compatible (SMC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Twist-Lock Receptacle 2P 3W 125VAC L5-20R GY (HBL2310SR)
- DAYTON Time Delay Relay, 240VAC, 10A, DPDT (5DRA1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Keyd (9001KS11K2)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G441)
- MELTRIC 63-64162 RECEPTACLE (63-64162)
- CROUSE HINDS ARKTITE 4P 4W 60A AMP 600V-AC RECEPTACLE (APR6453)
- MELTRIC 63-64047 RECEPTACLE (63-64047)
- MELTRIC 63-68073 INLET (63-68073)
- MELTRIC 63-14075-NC RECEPTACLE NORMALLY CLOSED LID (63-14075-NC)
- MELTRIC 63-68072 INLET (63-68072)
- MELTRIC 33-68043 INLET (33-68043)
- Molex Pin & Sleeve Receptacles