Shop All Pin & Sleeve Receptacles
Molex
MGrid Hdr Shrd Vt W/Stdf .38AuLF 10Ckt
Mfr # 87831-1020
Zoro # G2753962
product price: $1.15
/ea
Sold in multiples of 100 for $115.00
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 2 A
- Voltage 125V
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87831-1020
- Zoro # G2753962
- Country of Origin Indonesia
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Amps - Plugs and Receptacles | 2 A |
Voltage | 125V |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Features | Lock to Mating Part |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Through Hole |
Operating Temp. Range | -55° to +105°C |
Mounting Type | Surface Mount Compatible (SMC) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Tw, PK200 (97 99 373)
- KILLARK Conduit Outlet Body, Iron, LB, 3/4 In. (GECLBT-2M)
- ALLEN TEL Cat 6 Patch Cable, 20 ft, Black (AT1620-BK)
- EATON BUSSMANN Automotive Fuse, ATM-LP Series, 30A, 32V DC, Non-Indicating, 5 PK (ATM-30LP)
- MELTRIC 31-98243-K04 INLET (31-98243-K04)
- MELTRIC 63-68163 INLET (63-68163)
- BRYANT IEC Pin and Sleeve, Watertight Receptacle, 60/63 A, 220-240 VAC (BRY360R6W)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- MELTRIC 03-A8001 INLET (03-A8001)
- Molex Pin & Sleeve Devices