Shop All Hazardous Location Plugs
Molex
MGrid Hdr Shrd Vt W/Lck .38AuLF 6Ckt
Mfr # 87831-0641
Zoro # G7768954
product price: $1.85
/ea
Sold in multiples of 124 for $229.40
$229.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plating min - Mating 0.381µm
- UL E29179
- Flammability 94V-0
- Durability (mating cycles max) 100
- Process Temperature max. C 260
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87831-0641
- Zoro # G7768954
- Country of Origin Unknown
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.50mm |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Runway Termination Kit, Fits 24", Black (LRTK24B)
- CHAINFLEX 18 AWG 3 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-07-03-25)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 100 (BT4M-C)
- PANDUIT Fitting, Tee, T70, Wh (T70TWH)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices