Shop All Pin & Sleeve Receptacles
Molex
MGrid Hdr Shrd Vt W/Lck .38AuLF 12Ckt
Mfr # 87831-5641
Zoro # G4039713
Sold in multiples of 55 for $70.95
$70.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Voltage 125V
- Amps - Plugs and Receptacles 2 A
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Molex
- MFR # 87831-5641
- Zoro # G4039713
- Country of Origin Malaysia
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Voltage | 125V |
Amps - Plugs and Receptacles | 2 A |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Features | Lock to Mating Part |
Standards | CSA LR19980, UL E29179 |
Terminal Connection | Through Hole |
Operating Temp. Range | -55° to +105°C |
Mounting Type | Surface Mount Compatible (SMC) |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Non Hinged Clamp (B121206CH)
- SCHNEIDER ELECTRIC NEMA Magnetic Motor Starter, 120V AC, 3 P (8536SCO3V02H309S)
- NVENT HOFFMAN Grid Straps, 642x75mm, Steel (PGH3S8)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- FAMATEL IP67 IEC Pin & Sleeve Surface Mount Receptacle 32A 380/440V, 3P+4W HD (24398)
- MELTRIC 63-18043-A155 INLET WITH NO LOCKOUT HOLE (63-18043-A155)
- FAMATEL IP67 IEC Pin and Sleeve Connector 32A 380/440 V, 3P+4W for HD Use (14308)
- MELTRIC 63-64143 RECEPTACLE (63-64143)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- Molex Pin & Sleeve Receptacles