Shop All Pin & Sleeve Receptacles
Molex
MGrid Hdr Shrd Vt W/Lck .38AuLF 12Ckt
Mfr # 87831-1241
Zoro # G4037044
product price: $2.49
/ea
Sold in multiples of 72 for $179.28
$179.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Voltage 125V
- Amps - Plugs and Receptacles 2 A
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87831-1241
- Zoro # G4037044
- Country of Origin Malaysia
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Voltage | 125V |
Amps - Plugs and Receptacles | 2 A |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Lock to Mating Part |
Terminal Connection | Through Hole |
Operating Temp. Range | -55° to +105°C |
Mounting Type | Surface Mount Compatible (SMC) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 30 Min (FD430MW)
- SAGINAW CONTROL & ENGINEERING Enclosure, 60 in H, 18 in D (SCE-60EL2418FS)
- HOFFMAN Push Buttn Cntrol Station, Emergency Stop (VS-ESCS)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 9A, 32V AC, 1kA at 32V AC, 5 PK (MDL-9-R)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- MELTRIC 45-48003-P80 INLET (45-48003-P80)
- MELTRIC 33-68047-263 INLET (33-68047-263)
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- MELTRIC 63-18076 INLET (63-18076)
- MELTRIC 63-98043 INLET (63-98043)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- Molex Pin & Sleeve Receptacles