Shop All Pin & Sleeve Receptacles
Molex
MGrid Hdr Shrd Vt W/Lck .38AuLF 10Ckt
Mfr # 87831-1041
Zoro # G7920848
product price: $1.85
/ea
Sold in multiples of 84 for $155.40
$155.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Voltage 125V
- Amps - Plugs and Receptacles 2 A
- Angle Vertical
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87831-1041
- Zoro # G7920848
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Details
Body Material - Pin and Sleeve | Nylon |
Voltage | 125V |
Amps - Plugs and Receptacles | 2 A |
Angle | Vertical |
Color - Plugs and Receptacles | Black |
Standards | CSA LR19980, UL E29179 |
Features | Lock to Mating Part |
Terminal Connection | Through Hole |
Operating Temp. Range | -55° to +105°C |
Mounting Type | Surface Mount Compatible (SMC) |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 2 Pole, 240/415/440V AC, D Curve (M9F23225)
- LEVITON Watertight Locking Plug (28W74)
- ESSEX WHITE RODGERS Class 2 Transformer, 50 VA, 24V AC, 120/208/240V AC (90-T50F3)
- HUBBELL Double Connector, Wht, 300/400AC/DC (HBLDFW)
- MELTRIC 63-14043-972 RECEPTACLE (63-14043-972)
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- APPLETON ELECTRIC Receptacle, 30A, 4P, 4W, 600V, NEMA 3, 3R, 4, 4X (ADRE3044-75)
- MELTRIC 31-98247-K04 INLET (31-98247-K04)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- MELTRIC 63-34043-972 RECEPTACLE (63-34043-972)
- MELTRIC 31-18177-K07-4X INLET TYPE 4X WATERTIGHTNESS (31-18177-K07-4X)
- Molex Pin & Sleeve Devices