Shop All Hazardous Location Plugs
Molex
MGrid Hdr Shrd SMT /Cap T&R .38AuLF 8Ckt
Mfr # 87832-5322
Zoro # G4028933
product price: $2.25
/ea
Sold in multiples of 500 for $1,125.00
$1,125.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 2.00mm
- Plating min - Termination 1.905µm
- UL E29179
- Keying to Mating Part Yes
- Plating min - Mating 0.381µm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87832-5322
- Zoro # G4028933
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON CABLE TIES VERSI-DUCT 1RU FRONT ONLY BLACK (491RU-HFO)
- RACO Reducing Washer, 4" To 3", Steel (1394)
- HUBBELL Auxiliary Contact, Break After Break (HBLAC1)
- TEMPCO High temp Lead Wire, 16 Ga, Red (LDWR-1052)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- Molex Pin & Sleeve Devices