Shop All Hazardous Location Plugs
Molex
MGrid Hdr Shrd RA /Stdf GFLF 4Ckt
Mfr # 87833-0419
Zoro # G4030108
product price: $0.91
/ea
Sold in multiples of 150 for $136.50
$136.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pitch - Mating Interface 2.00mm
- Color - Resin Black
- Material - Metal Phosphor Bronze
- Voltage - Maximum 125V
- Temperature Range - Operating -55° to +105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Molex
- MFR # 87833-0419
- Zoro # G4030108
- Country of Origin Malaysia
- Category Hazardous Location Plugs
Dimensions
PC Tail Length | 2.16mm |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK25 (COL0509SS)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AEGA)
- MELTRIC 511M3 ANGLE ADAPTER 30 DEGREE (511M3)
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB3-600-2N-EC)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Molex Pin & Sleeve Devices